Beli felt sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp27.900

    York Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  2. MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    24%
    Mulai

    Rp629.900

    MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  3. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    57%
    Mulai

    Rp249.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
    atribut:
    • Shaft Diameter x Shaft Length (mm): 6 x 40
    • Width (mm): 25
  4. TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  5. B. Bulls Flap Wheel Korea Type AA (Amplas Gerinda Susun)
    Mulai

    Rp54.900

  6. K55 Flap Disc (Amplas Gerinda Susun)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    K55 Flap Disc (Amplas Gerinda Susun)
    atribut:
    • Size (mm): 100x16
  7. NORTON Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp189.900

    NORTON Mounted Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Item: Mounted Flap Wheel
    • Item - Flap Wheels: Mounted Flap Wheel
    • Shank type: Straight
  8. ICHIGUCHI Micro Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp129.900

    ICHIGUCHI Micro Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30.0
  9. PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)
    Mulai

    Rp119.900

    PFERD Fan Grinder Grit 80 F5030/6A (Amplas Gagang)
    Deskripsi:
    FAN GRINDER F5030/6A80 155073 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
    atribut:
    • Abrasive Material: Aluminium Oxide A
    • Item: Fan Grinder
    • Type: Fan grinder
    • Thickness (mm): 30
    • Application: Fine Grinding
    • Diameter (mm): 50
    • Dimensions (mm): 70x50x50
    • Arbor (mm): 6
    • Grit Size: 80
    • Maximum Speed (rpm): 15200
  10. ALDO Fan Handle Sandpaper (Amplas Gagang)
    Mulai

    Rp15.900

    ALDO Fan Handle Sandpaper (Amplas Gagang)
    Deskripsi:
    Berfungsi untuk pengamplasan sisa burry atau pengelasan, penghalusan atau finishing pada stainless atau metal lainnya.
  11. MERIT Mounted Flap Wheel (Amplas Flap)
    Mulai

    Rp479.900

    MERIT Mounted Flap Wheel (Amplas Flap)
    Deskripsi:
    General purpose mounted flap wheels optimized for use on all metals have a coated aluminum oxide abrasive. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 23131503
    • Abrasive Grade: Coarse
    • Abrasive Material: Aluminium Oxide
    • Abrasive Type: Coated
    • Backing Material: Cotton
    • Backing Weight: X
    • Flap Width (inch): 1
    • Grit: P60
    • Manufacturer Part Number: 8834130724
    • Maximum Operating Speed (rpm): 25000
    • Series: Super Finish
    • Shank Size: 1/4\"-20
    • Wheel Diameter (inch): 2
  12. York Assorted Flap Wheel Set (Amplas Gerinda Susun)
    Mulai

    Rp159.900

    York Assorted Flap Wheel Set (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
    • Diameter (mm): 30-60
    • Shank Diameter (mm): 6
    • Wheel Width (mm): 15-30
  13. ICHIGUCHI Flap Wheel 25mm (Amplas Gerinda Susun)
    Mulai

    Rp159.900

    ICHIGUCHI Flap Wheel 25mm (Amplas Gerinda Susun)
    atribut:
    • Diameter (mm): 25
    • Maximum Operating Speed (rpm): 20000
  14. York Mini Flap Wheel Set (Amplas Gerinda Susun)
    Mulai

    Rp279.900

    York Mini Flap Wheel Set (Amplas Gerinda Susun)
    Deskripsi:
    Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.
    atribut:
    • Shank type: Straight
    • Wheel Width: 10-25mm
    • Maximum Operating Speed: 30,000-40,000rpm
    • Grit: P120 P60 P80
    • Diameter: 10-25mm
    • Abrasive Material: Aluminium Oxide
    • Shank Diameter: 3mm 6mm
Daftar Harga felt sheet Terbaru October 2026
York Al/Ox Flap Wheel P80-6mm Shank (Amplas Gerinda Susun)Rp33.900
Wipro Flap Wheel (Amplas Gerinda Susun)Rp21.900
York Flap Wheel (Amplas Gerinda Susun)Rp27.900
MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp629.900
TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp249.900
York Al/Ox Flap Wheel P180-6mm Shank (Amplas Gerinda Susun)Rp33.900
York Al/Ox Flap Wheel P60-6mm Shank (Amplas Gerinda Susun)Rp35.900
York Al/Ox Flap Wheel P120-6mm ShankRp29.900
TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)Rp9.900
B. Bulls Flap Wheel Korea Type AA (Amplas Gerinda Susun)Rp54.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)